Shop All Structural Framing System Accessories
Kipp
Nut B=15 Carbon Steel, Blank, Nb=10
Mfr # K0378.10
Zoro # G802198193
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style T-Nut blank
- Basic Material Steel
- Fastener Finish Bright
- Base Size 15 mm
- Barrel Dia. 9.6mm
Product Information
- Brand Kipp
- MFR # K0378.10
- Zoro # G802198193
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Base Size | 15 mm |
Barrel Dia. | 9.6mm |
Barrel Height | 6mm |
Length | 15 mm |
Details
Nut Style | T-Nut blank |
Basic Material | Steel |
Fastener Finish | Bright |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY 03117 48" Depth Golden Gallon (03117)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572024CLR)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- Kipp Structural Framing Systems