Shop All Rare Earth Magnets
Kipp
Magnet, samarium-cobalt, shallow pot, dia. 16 mm, M4 internal thread
Mfr # K0550.15
Zoro # G400460906
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 16 mm
- Material Composite Steel
- Height 11.5 mm
Product Information
- Brand Kipp
- MFR # K0550.15
- Zoro # G400460906
- Country of Origin Germany
- Category Rare Earth Magnets
Dimensions
Diameter | 16 mm |
Height | 11.5 mm |
Details
Description
Magnet with metric threaded connection. Shallow pot with SmCo core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 16 ±0.15 mm. M4 internal thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 60 N. Magnets with SmCo cores have three to five times the attracting force of hard ferrite magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 14"H, 14"W, 14 lb. (MC-CS-14-E)
- GLIDERITE HARDWARE 2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-BG, 10PK (8002-T-BG-10)
- KEYLESS FACTORY KeylessFactory: 2001-2008 Jaguar / 4-Button Flip-Key Shell / NHVWB1U241 (RHS-JAG-1593)
- MSI Rockmount Durang Cream Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 8PK (ZOR-PNL-0084)
- KIPP Magnet, neodymium, deep pot, dia. 10 mm, M4 internal thread (K0552.02)
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- KIPP Magnet, samarium-cobalt, shallow pot, dia. 32 mm, M5 internal thread (K0550.18)
- KIPP Magnet, neodymium, shallow pot, dia. 8 mm, M3 internal thread (K0553.12)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, not threaded (K0553.03)
- UNITED SCIENTIFIC Steel Horseshoe Magnet, 6 (SHM060)
- Kipp Rare Earth Magnets