Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 6 mm, M3 internal thread
Mfr # K0553.11
Zoro # G300460921
product price: $3.09
/ea
Sold in multiples of 4 for $12.36
$12.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0553.11
- Zoro # G300460921
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 6 ±0.15 mm. M3 internal thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 5 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Double Hung Vent Lock White (50-1453W)
- IVES COMMERCIAL Solid Brass 4" Kick Down Door Holder Satin Chrome Finish (FS45226D4)
- AMERICAN LOCK Hasp Padlock, Silver, w/ (2) Keys (A801LHCKA)
- KABA ILCO Key Machine Cutter, TiN Coated Tool Steel (P-X23MC)
- KIPP Magnet Deep Pot Magnet, Round, D=8, Form:A, Ndfeb, Comp:Brass (K1395.108)
- KIPP Magnet Shallow Pot Magnet H=8 Hard Ferrite, Round, Comp:Steel, D1=5, 5±0, 2, D=40 ±0, 20 (K0555.05)
- KIPP Magnet Shallow Pot Magnet H=7 Hard Ferrite, Round, Comp:Stainless Steel, D1=5, 5, D=25 ±0, 15 (K1408.125)
- KIPP Magnet Shallow Pot Magnet H=6 Hard Ferrite, Round, Comp:Stainless Steel, D1=4, 2, D=20 ±0, 15 (K1408.120)
- KIPP Magnet Deep Pot Magnet, Round, D=20, D1=M06, Form:B, Ndfeb, Comp:Brass (K1395.220)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 internal thread (K0553.13)
- BUNTING N52 Neodymium Disc Magnets, 0.625" D, 10.1 lb Pull, Rare Earth Magnets (N52P625125)
- Kipp Rare Earth Magnets