Shop All Rare Earth Magnets
Kipp
Magnet, neodymium, shallow pot, dia. 32 mm, M6 external thread
Mfr # K0553.28
Zoro # G900460918
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0553.28
- Zoro # G900460918
- Country of Origin Germany
- Category Rare Earth Magnets
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 32 ±0.20 mm. M6 external thread. Magnet height 7 mm, not including threads. Overall height 17 mm. Magnetic force 350 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack (S 4033)
- SPEC Compression Spring, Music Wire, PK10, C06000631750M (C06000631750M)
- ABUS Abus: Diskus 20/70 High Security Padlock B KA (ABS-20716-KA)
- GENESIS 130# Gas Spring W/Ball Stud Installed (GSS 06928)
- KIPP Magnet Deep Pot Magnet, Round, D=20, D1=M06, Form:B, Ndfeb, Comp:Brass (K1395.220)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 external thread (K0553.23)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- KIPP Magnet, neodymium, shallow pot, dia. 25 mm, M4 internal thread (K0553.17)
- KIPP Magnet, samarium-cobalt, shallow pot, dia. 32 mm, M5 internal thread (K0550.18)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:B Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.24331)
- MAG-MATE FX Permanent Lift Magnet 4400 l (FX4400)
- Kipp Rare Earth Magnets