Shop All Socket Head Cap Screws
Kipp
M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length
Mfr # K0869.308X20
Zoro # G002056088
Sold in multiples of 20 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 28 mm
- Drive Size 6 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K0869.308X20
- Zoro # G002056088
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 28 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Minimum Thread Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN EN ISO 4762 |
Item | Socket Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.016.0075)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK25 (U51432.012.0062)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB1-20)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK50 (U55700.009.0050)
- KIPP M10 Socket Head Cap Screw, Bright Steel, 35 mm Length (K1160.110X35)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length (K1160.405X30)
- KIPP M8 Socket Head Cap Screw, Bright Steel, 16mm Length (K0708.08X16)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.16X50)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.04X25)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.12X25)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.080.0012)
- Kipp Socket Head Cap Screws