Shop All Socket Head Cap Screws
Kipp
M5 Socket Head Cap Screw, Bright Steel, 20 mm Length
Mfr # K1160.105X20
Zoro # G1007549
original price:
$2.33
20% off
new price: $1.85
/ea
Sold in multiples of 8 for $14.80
$14.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5
- Screw Length 20 mm
- Drive Size 4 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K1160.105X20
- Zoro # G1007549
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 20 mm |
Drive Size | 4 mm |
Head Height | 3.5 mm |
Minimum Thread Length | 15.80 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Bright |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M05X20, Stainless Steel A2 Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01060)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16 in , Stainless Steel Plain Finish, 50 PK (NAS1149-C0563R)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.04X20)
- KIPP M6 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length (K1160.406X45)
- KIPP M10 Socket Head Cap Screw, Galvanized Steel, 45 mm Length (K0869.410X35)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length (K1160.308X60)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.316X40)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.040.0008)
- Kipp Socket Head Cap Screws