Shop All Machine Screws
Kipp
M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel
Mfr # K0708.105X30
Zoro # G702199115
product price: $0.96
/ea
Sold in multiples of 10 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Material Stainless Steel
- Finish Bright
- Number of Pieces 1
- Dimensional Standards DIN EN ISO 10642
Product Information
- Brand Kipp
- MFR # K0708.105X30
- Zoro # G702199115
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 30 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Stainless Steel |
Finish | Bright |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01296)
- TIE DOWN MARINE U-Bolt-Glvrd 3X7, #86226 (86226)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 in, Steel, Plain Finish, 100 PK (08441)
- ZORO SELECT Arch Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1640)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.011.0037)
- Kipp Machine Screws