Shop All Flange Bolts
Kipp
M4 Flange Bolt, Polished Stainless Steel, 6 mm L
Mfr # K1411.04X06
Zoro # G602060690
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4
- Fastener Length 6 mm
- Material Stainless Steel
- Finish Polished
Product Information
- Brand Kipp
- MFR # K1411.04X06
- Zoro # G602060690
- Country of Origin Germany
- Category Flange Bolts
Dimensions
Thread Size | M4 |
Fastener Length | 6 mm |
Head Dia. | 7 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Stainless Steel |
Finish | Polished |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1526)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK250 (WWG-187-2500-SZ)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Zinc Plated, 1-1/2 in Ht (3HED2)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932288)
- KIPP M8 Flange Bolt, Polished Stainless Steel, 14 mm L (K1411.08X14)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L (K1492.04X10)
- KIPP M3 Flange Bolt, Polished Stainless Steel, 12 mm L (K1330.03X12)
- KIPP M6 Flange Bolt, Polished Stainless Steel, 10 mm L (K1411.06X10)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 70 mm L (K1411.10X70)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 16 mm L (K1411.10X16)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Yellow Steel, 1-1/4 in L, 50 PK (50332)
- Kipp Flange Bolts