Shop All Socket Head Cap Screws
Kipp
M16 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length
Mfr # K1160.16X50
Zoro # G1010741
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16
- Screw Length 50 mm
- Drive Size 14 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K1160.16X50
- Zoro # G1010741
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 50 mm |
Drive Size | 14 mm |
Head Height | 10 mm |
Minimum Thread Length | 38 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M16X50, Steel 8.8 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07524)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54486)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1 in Length, 40 PK (3408320100)
- KIPP M10 Socket Head Cap Screw, Galvanized Steel, 45 mm Length (K0869.410X35)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.308X25)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.12X20)
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length (K1160.05X10)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length (K1160.12X35)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length (K1160.405X12)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (323256-100)
- Kipp Socket Head Cap Screws