Shop All Socket Head Cap Screws
Kipp
M12 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length
Mfr # K1160.12X20
Zoro # G1006867
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12
- Screw Length 20 mm
- Drive Size 10 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K1160.12X20
- Zoro # G1006867
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 20 mm |
Drive Size | 10 mm |
Head Height | 7.5 mm |
Minimum Thread Length | 10.50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M12X20, Steel 8.8 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67405)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (U04104.075.0100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610BS200)
- MIDWEST FASTENER Hex Nut, M16-2, Stainless Steel, Not Graded, 25 PK (55125)
- KIPP M10 Socket Head Cap Screw, Galvanized Steel, 45 mm Length (K0869.410X35)
- KIPP M8 Socket Head Cap Screw, Bright Steel, 16mm Length (K0708.08X16)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length (K1160.08X16)
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.05X25)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.308X25)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.04X20)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 5 PK (MPB3317S)
- Kipp Socket Head Cap Screws