Shop All Machine Screws
Kipp
M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel
Mfr # K1329.12X20
Zoro # G602197112
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Round
- Material Stainless Steel
- Finish Polished
- Number of Pieces 1
Product Information
- Brand Kipp
- MFR # K1329.12X20
- Zoro # G602197112
- Country of Origin Germany
- Category Machine Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Round |
Material | Stainless Steel |
Finish | Polished |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Cotterles Hitch Pins 4PK (930042)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (M04114.160.0060)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Knurled Cup Point Hex Socket Set Screw Alloy Black Oxide (H18320250KNX-1500)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- USA INDUSTRIALS M5-0.80 x 18 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-280)
- Kipp Machine Screws