Shop All Socket Head Cap Screws
Kipp
M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length
Mfr # K1160.310X50
Zoro # G1006578
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10
- Screw Length 50 mm
- Drive Size 8 mm
- Material Steel
Product Information
- Brand Kipp
- MFR # K1160.310X50
- Zoro # G1006578
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 50 mm |
Drive Size | 8 mm |
Head Height | 6.5 mm |
Minimum Thread Length | 26 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M10X50, Steel 10.9 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, M6-1.00, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 4.70 mm Ht (FB3HEXNM6P100)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB89)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK (M04122.160.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-12 Thrd Sz, 18-8 Stainless Steel (3591-161CN1000)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length (K1160.16X120)
- KIPP M10 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length (K1160.410X25)
- KIPP M6 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length (K1160.406X45)
- KIPP M8 Socket Head Cap Screw, Galvanized Steel, 33 mm Length (K0869.408X25)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.04X20)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (LHS4X06035-010P1)
- Kipp Socket Head Cap Screws