Shop All Tension Springs
Kipp
Lateral Spring Plunger, Spring Force Without Seal D=16, D2= 16, L1=16, 7, Aluminum, Pin: Plastic
Mfr # K0368.71104
Zoro # G2200388
product price: $8.05
/ea
Sold in multiples of 2 for $16.10
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lateral Spring Plunger
- Material Aluminum
- Thread Size 16 mm
Product Information
- Brand Kipp
- MFR # K0368.71104
- Zoro # G2200388
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 16 mm |
Details
Item | Lateral spring plunger |
Type | Lateral Spring Plunger |
Material | Aluminum |
Description
Lateral Spring Plunger,Pom,16 Mm Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Drop Plate, Silver, Alum, 12-1/4 in. L (4040XP-18PA AL)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-4 (01-30024-4)
- SARGENT Yale Indicator (SA194 26D V01)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/64 in (C8051-C413A-14A)
- KIPP Spring Plunger Standard Spring Force D=M12 L=26, Steel, Comp: Ball Steel (K0315.12)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M05 L=12, Steel, Comp: Pin Steel (K0323.05)
- KIPP Spring Plunger Standard Spring Force D=1/4-20 L=15, Steel, Comp: Ball Steel (K0315.A2)
- KIPP Spring Plunger, Double Sided, D=10 L=24, Brass, Comp: Ball Stainless Steel (K0337.10)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=1/2-13 L=26, Steel, Comp: Ball Steel (K0325.2A5)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- S & W MANUFACTURING L-Handle, 316SS, Non Lck, 3/8-16", 1.31" (LNS-3-316)
- Kipp Tension Springs