Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.08X30
Zoro # G4623126
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Length 30 mm
- Material Steel
- Thread Size M8
- Head Style Knurled
Product Information
Dimensions
Length | 30 mm |
Thread Size | M8 |
Details
Finish | Black Oxide |
Material | Steel |
Head Style | Knurled |
Measurement Type | Metric |
Description
Knurled Screw DIN 464 D=M08X30*, D1=30, H=18, Free-Cutting Steel Black Oxidized (*this thread length has no undercut at shoulder). Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0145-B)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12001ZR)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/32 (41610)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-24, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A01)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06, Plastic Black RAL 7021, Comp: Stainless Steel (K0126.10601)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3103X60)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel (K0737.2A21X35)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----T5---21)
- Kipp Knobs