Shop All Knobs
Kipp
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.08
Zoro # G4586848
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 8 mm
- Material Free-Cutting Steel
- Type Knurled Nut
- Measurement Type Metric
Product Information
Dimensions
Diameter | 8 mm |
Details
Color | Black |
Material | Free-Cutting Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut High D=M08 D1=30 H=18, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- FEIN 1/2 CHUCK W/WELDON SHAFT 63901061000 AND (69908195346)
- OSG Screw Machine Drill Bit, 0.50 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150511)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52)
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.10004)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56X35)
- KIPP Wing Grip D=M08X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.108X30)
- KIPP Knurled Knobs, external thread, metric (K0247.01066X15)
- KIPP Star Grip With Steel Bushing, D=10-32, D1= 25, H=16, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2A1)
- S & W MANUFACTURING Knurled Knob Tap, 10-32" (WTRF-021)
- Kipp Knobs