Shop All Knobs
Kipp
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.06
Zoro # G4592195
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 8 mm
- Material Free-Cutting Steel
- Type Knurled Nut
- Measurement Type Metric
Product Information
Dimensions
Diameter | 8 mm |
Details
Color | Black |
Material | Free-Cutting Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut High D=M06 D1=24 H=15, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- EXCEL BLADES Sharping File 4 Way Rasp File, 8in Hardened Steel, 6pk (55609)
- KIPP Adjustable Handle, Size: 4 1/2-13X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.4A53X40)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2062)
- KIPP Wing Grip, Mini, D=M04 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0004)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93082X20)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel (GN5C----5SAB-22)
- Kipp Hand Knobs and Wheels