Shop All Knobs
Kipp
Knurled nuts flat steel and stainless steel, DIN 467
Mfr # K0144.052
Zoro # G4587207
product price: $2.09
/ea
Sold in multiples of 4 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Diameter 5 mm
- Material Stainless Steel
- Type Knurled Nut
- Measurement Type Metric
Product Information
Dimensions
Diameter | 5 mm |
Details
Color | Bright |
Material | Stainless Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut Flat D=M05 D1=20 H=5, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- HHIP 3/4-10 X 2" OD Adjustable Round Split Die (1016-1368)
- PFERD 14" Half Round File - Bastard Cut (11032)
- MILWAUKEE TOOL SAWZALL SET, DEMO, 12PC, w/18T9LG TORCH 5PK (49-22-1129, 48-00-5788)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- KIPP Wing Grip D=3/8-16X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02A46X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2A42X40)
- KIPP Star Grip, Similar To DIN 6336, D=M08X60, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X60)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- KIPP Mushroom Knob Hygienic Usit® D=M05 D1=21 Stainless Steel 1.4404, Polished, High Collar (K1308.2105)
- Kipp Knobs