Shop All Knobs
Kipp
Knurled Knobs in steel or stainless steel, DIN 6303, inch
Mfr # K0137.1A42
Zoro # G4620475
Sold in multiples of 2 for $24.10
$24.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Stainless Steel
- Measurement Type Inch
Product Information
Dimensions
Thread Size | 3/8"-16 |
Details
Finish | Plain |
Material | Stainless Steel |
Measurement Type | Inch |
Description
Knurled Nut D=3/8-16 D1=36, H=20, Form: A Without Pin Hole, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Mini Palm Nailer (G2MPN)
- K-TOOL INTERNATIONAL Raised Panel SAE Combo Wrench Set, 11 pcs (KTI-41011)
- DISSTON Disston 6958 Blu-Mol 9 In. 14 Tpi Metal Cutting Bi-Metal Reciprocating Saw Blade; 10 Pack (6958)
- STARRETT Utility Knife Blade Dispenser, 10 Blades, Utility, General Purpose (KS01R)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A32)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A02)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.1082)
- KIPP Adjustable Handle, Ball Style, All Stainless Steel, Size: 1, M12X30, Electropolished (K0121.1112X30)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5101)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- Kipp Knobs