Shop All Knobs
Kipp
Knurled Knobs, external thread, inch
Mfr # K0247.1A15X20
Zoro # G4597235
Sold in multiples of 4 for $8.20
$8.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Thermoplastic/Steel
- Thread Size #10-32
- Measurement Type Inch
- Thread Style External Thread
Product Information
Dimensions
Thread Size | #10-32 |
Details
Color | Light Gray |
Material | Thermoplastic/Steel |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Knurled Knob Size: 1 D=10-32X20 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/64 (C18007)
- EKLIND 11 Piece SAE Short Hex-L Hex Key Set (10111)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REVERSIBLE 9/16 RATCHETING BOX WRENCH (KHROW-18)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X10)
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- KIPP Adjustable Handle, With Protective Cap Size: 2 3/8-16X25, Zinc Black Satin, Comp: Stainless Steel (K0123.92A41X25)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050A42)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-8-BK Quick Connect 2 X 2 ft. Black Plastic Supply Drop In with 8 in. Boot (HT-2X2-SPL-8-BK)
- Kipp Hand Knobs and Wheels