Shop All Knobs
Kipp
Knurled Knob, Thermoplastic, Black, D= M06X25, D1= 21, H= 22, Comp: Steel, Cap: Black
Mfr # K0247.106X25
Zoro # G3029442
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Gray
- Diameter 21mm
- Finish Matte
- Height 22mm
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Diameter | 21mm |
Height | 22mm |
Screw Length | 25.00 mm |
Thread Size | M6 |
Overall Length | 1.85 in |
Overall Height | 22.00mm |
Handle Dia. | 21.00mm |
Base Dia. | 14.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Novo Grip |
Material | Thermoplastic |
Style | Knurled |
Components | Steel |
Type | External Thread |
Item | Hand Knob |
Handle Type | Knurled Round |
Handle Material | Steel, Thermoplastic |
Features | High Ergonomic Functionality, Novo Grip |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M6, Handle Dia. 21.00mm, Base Dia. 14.00mm, Overall Height 22.00mm, Screw Length 25.00 mm, Overall Length 1.85 in, Includes -, Standards -, Color Gray, Features High Ergonomic Functionality, Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Utility Nozzle, Gulper Nozzle (61HW19)
- GREENLEE Pulling Lubricant, Cream, 1 Qt (CRM-Q)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- WESTWARD 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (45J235)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- KIPP Adjustable Handle, Size: 2 M10X50, Zinc High-Gloss Chromed, Comp: Stainless Steel (K0123.2106X50)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X60, Zinc, Black Satin, Comp: Steel (K0737.3A41X60)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X30)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 50, H=32, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.210)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3103X60)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1052X50)
- Kipp Knobs