Shop All Handwheels
Kipp
Knurled Knob, Thermoplastic, Black, D= 3/8-16, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black
Mfr # K0247.03A4
Zoro # G7139993
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Components Stainless Steel
- Finish Matte Black
- Material Thermoplastic
- Thread Size 3/8-16
- Diameter 1.34"
Product Information
- Brand Kipp
- MFR # K0247.03A4
- Zoro # G7139993
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | 3/8-16 |
Diameter | 1.34" |
Overall Length | 1.42" |
Details
Components | Stainless Steel |
Finish | Matte Black |
Material | Thermoplastic |
Item | Knurled Knob |
Knob Type | Novo Grip |
Type | Internal Thread |
Description
Knurled Knob, Thread Size 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS KATAPULT® Wire Stripper Replacement Blade Set, RG6 (VDV110-046)
- FELO Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive (0715750408)
- MORSE Straight Flute Hand Tap, Series 2068, Imperial, GroundUNF, 080, Tapered Chamfer, 2 Flutes, HSS, (33601)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #6 (44076)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.375", Revolving Handle (K0160.4100XCO)
- KIPP Disc Handwheel, Thermoset, Hub SS, D1= 160 mm, Pilot Bore D2= 0.625", Size: 4, Form: E, Without Grip (K0165.3160XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle (K0160.4315X30)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0100XCP)
- Kipp Hand Knobs and Wheels