Shop All Handwheels
Kipp
Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.5210X60
Zoro # G7140919
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 2.36"
- Type External Thread
- Thread Size M10
- Finish Matte Black
- Diameter 1.99"
Product Information
- Brand Kipp
- MFR # K0260.5210X60
- Zoro # G7140919
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 2.36" |
Thread Size | M10 |
Diameter | 1.99" |
Overall Length | 3.78" |
Details
Type | External Thread |
Finish | Matte Black |
Material | Thermoplastic |
Knob Type | Novo Grip |
Item | Knurled Wheel |
Description
Knurled Wheel, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish (1NUD5)
- CAPRI TOOLS Advanced Series Hex Master Bit Socket Set, 32 pcs (CP30032ADV)
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Revolving Handle (K0257.108008)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 500 mm, Bore D2= 40 mm, Revolving Handle (K0160.4500X40)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle (K0160.4315XCS)
- Kipp Handwheels