Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style H, inch
Mfr # K0343.2105AL
Zoro # G4622645
product price: $9.75
/ea
Sold in multiples of 2 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0343.2105AL
- Zoro # G4622645
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger without lockout Size: 1 D1=3/8-24, Form: H Steel, Hardened, Components: Thermoplastic, Components: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 57/64 (55457)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- EVOLUTION 1-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC150L)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- Kipp Spring Plungers