Shop All Spring Plungers
Kipp
Indexing Plungers without collar, ext. locking pin, Style H, metric
Mfr # K0633.212516
Zoro # G4619319
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Thread Size M24-2
- Type Extended Pin
- Style H - With Locknut
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0633.212516
- Zoro # G4619319
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M24-2 |
Details
Material | Thermoplastic/Stainless Steel |
Type | Extended Pin |
Style | H - With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 5 D1=M24X2, Form: H Stainless Steel, Not Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- DEWALT 3/8 x 1-7/8" Magnetic Nut Driver (DW2220)
- DRILL AMERICA 1-1/4"-12 3" OD HSS Round Adjustable Die (DWTH3-11412)
- PROTO Dead Blow Hammer, 28 oz., 12-3/4" (J57-532)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- KIPP Indexing Plungers, metric (K0340.1905)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- S & W MANUFACTURING Ball Plunger, 303SS, SS Nose, 1/2-13"Thrd (SSW10-8BL)
- Kipp Spring Plungers