Shop All Spring Plungers
Kipp
Indexing Plungers threaded pin, Style F, metric
Mfr # K0341.2308
Zoro # G4590795
product price: $15.69
/ea
Sold in multiples of 2 for $31.38
$31.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0341.2308
- Zoro # G4590795
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger without lockout Size: 3 D1=M16X1,5, Form: F, Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 8 mm Tip, 7 in L (45958)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes (1400155308)
- DEWALT Cordless Concrete Vibrator Kit, 20.0V (DCE531B/ DCB205CK)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.2206)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- J.W. WINCO JW Winco GN717-3-M6-A-ST Indexing Plunger (717-3-M6-A-ST)
- Kipp Spring Plungers