Shop All Spring Plungers
Kipp
Indexing Plungers, metric
Mfr # K0340.1905
Zoro # G4586586
product price: $9.09
/ea
Sold in multiples of 2 for $18.18
$18.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Steel
- Style A - Non-Lockout, No Locknut
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0340.1905
- Zoro # G4586586
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M8 |
Details
Material | Steel |
Style | A - Non-Lockout, No Locknut |
Measurement Type | Metric |
Description
Indexing Plunger with lockout function Size: 9 D1=M08 Steel, Blue-Passivated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Brad Driver Magnetic (BD1)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- LENOX Blade, Metal Cutting, PK25 (20171B6110R)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E272)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- Kipp Spring Plungers