Shop All Spring Plungers
Kipp
Indexing Plungers for thin-walled parts Style A
Mfr # K0735.31206
Zoro # G4596867
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1
- Material Steel
- Style A - wo/Groove, wo/Locknut
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0735.31206
- Zoro # G4596867
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M10-1 |
Details
Material | Steel |
Style | A - wo/Groove, wo/Locknut |
Measurement Type | Metric |
Description
Indexing Plunger For Thin Wall Parts, Size: 2, D1=M10X1, D=6, Form: A without lockout, with Locknut, in Steel with Black Oxide Finish, Pin Hardened. Optional Ring Spanner for Installation: K0631.91416. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER .75X36 WRECKING BAR (1171600)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC-2-700)
- BONWAY Bon 32-218 Hardener, Nutmeg (32-218)
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- KIPP Indexing Plungers, metric (K0340.1905)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- Kipp Spring Plungers