Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger W Rotation Lock Size:2 D1=M12, D=6, Form:B, Steel Blk Oxidized, Comp: Plastic, Blk
Mfr # K1300.22060
Zoro # G602056808
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K1300.22060
- Zoro # G602056808
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- APEX TOOL GROUP Crescent Wiss® 12" Duckbill Pattern Tinner Snips (WDF12D)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40840)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (LC - 912)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL32)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206A5)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M16, Form: B, Without Locknut (K0637.1040816)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7147)
- Kipp Detent, Lock, Pop And Plunger Pins