Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, Pin Hardened
Mfr # K0630.21105
Zoro # G7354999
original price:
$16.66
19% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 57/64"
- Pin Dia. 3/16"
- Knob Type Pull Knob
- Material Steel
Product Information
- Brand Kipp
- MFR # K0630.21105
- Zoro # G7354999
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 57/64" |
Pin Dia. | 3/16" |
Length | 1-19/64" |
Tip Length | 0.314" |
Tip Dia. | 0.19" |
Plunger Dia. | 5.00mm |
Barrel Height | 0.59" |
Barrel Dia. | 19/32" |
Thread Size | M10x1 |
Thread Length | 15.00mm |
Overall Length | 46.50mm |
Plunger Width | 13.00mm |
Description
Spring Plunger, Thread Size M10x1, Thread Length 15.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 16 N, Initial Nose Force 5 N, Overall Length 46.50mm, Plunger Width 13.00mm, Thread Pitch 1.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 1/8 In. Dia., PK2 (194)
- DEWALT PEX Expander Kit, 20.0V, 5.0Ah, Cordless (DCE400B / DCB203)
- MITUTOYO Rule, Steel, 18" (182-143)
- MAG-MATE Inspection Mirror, 6-1/4" to 28" L, Square (301G240HVO)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5206A5)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=1000, Stainless (K1502.02308X1000)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21308A6)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1105AL)
- KIPP Stepped Diamong Locating Pin, 12 mm dia (K0818.122)
- Kipp Detent, Lock, Pop And Plunger Pins