Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened
Mfr # K0631.7308A6
Zoro # G7278181
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Lock Out
- Material Steel
Product Information
- Brand Kipp
- MFR # K0631.7308A6
- Zoro # G7278181
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Plunger Dia. | 8.00mm |
Barrel Dia. | 15/32" |
Thread Size | 5/8"-11 |
Barrel Height | 0.47" |
Length | 2-23/64" |
Tip Dia. | 0.31" |
Tip Length | 0.314" |
Plunger Width | 19.00mm |
Overall Length | 54.00mm |
Thread Length | 12.00mm |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 12.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54.00mm, Plunger Width 19.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- WESTWARD Transfer Punch, 13/16 In Tip, 4-7/8 In L (22N834)
- KIPP Locating Pin Long Version, Form:B, D1=8, D2=6, H=17, 4, Tool Steel (K1094.308)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened (K0338.01004AK)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070616)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7129)
- Kipp Detent, Lock, Pop And Plunger Pins