Shop All Plungers
Kipp
Indexing Plunger Red D1= M08X1, D=4, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened
Mfr # K0338.1100484
Zoro # G7139914
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome (FGSO8SU20PLBK)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- TITAN LABORATORIES Titan Oil Flo Stain Remover Pint (17008)
- UNGER HiFlo nLite Brush Socket (NLBRS)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.0441084)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.241084)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3410)
- KIPP Indexing Plunger Red D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105AL84)
- KIPP Indexing Plunger Red D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A684)
- KIPP Indexing Plunger Red D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0338.02206A584)
- LDR INDUSTRIES TOILET PLUNGER 20 in. (512-3410)
- Kipp Plungers