Shop All Plungers
Kipp
Indexing Plunger Red D1= M06X0.75 D=3, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened
Mfr # K0338.1290384
Zoro # G7139765
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- WARSAW CHEMICAL Wash-Wax, Clean, 1-Gallon, 4PK (20784-0000004)
- SWIFFER 46 in L Sweeper Mop, White, Cloth (9060)
- 3M Absorbent Pillow, 13 gal, 7 in x 15 in, Universal, White, Spunbound Polypropylene (M-PL715)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3410)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03412AO84)
- KIPP Indexing Plunger Red D1= 3/8-24, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105AL84)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0339.02005A4)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0339.1410A7)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0338.02412AO84)
- KORKY Plunger and Holder, 1-3/16 in. L, Plastic (95-4A)
- Kipp Plungers