Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M20X1, 5, D=12, Style D, Lockout Type w Locknut, Steel Hardened
Mfr # K0338.4412
Zoro # G7355769
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-27/64"
- Pin Dia. 15/32"
- Knob Type Lock Out
- Material Steel
Product Information
- Brand Kipp
- MFR # K0338.4412
- Zoro # G7355769
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-27/64" |
Pin Dia. | 15/32" |
Thread Size | M20x1.5 |
Plunger Dia. | 12.00mm |
Length | 2-23/64" |
Barrel Dia. | 63/64" |
Barrel Height | 0.98" |
Tip Dia. | 0.47" |
Tip Length | 0.472" |
Plunger Width | 22.00mm |
Thread Length | 25.00mm |
Overall Length | 78.00mm |
Description
Spring Plunger, Thread Size M20x1.5, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78.00mm, Plunger Width 22.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- BOSCH Dia Blade GenPurpose Premium 5In Turbo (DB542H)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus (RC2168)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705101)
- KIPP Indexing Plunger Short Vers W Thread Lock Size:4 D1=M20X1, 5, D=10, Form:Ap Wo. Groove Wout Locknut, (K1097.195410)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232310)
- KIPP Ball lock pin, compact head with bail (K0790.011205015)
- KIPP Ball Lock Pin With Rotary Actuation, D1=10, L2=27, 5, Steel Nickel-Plated, Comp:Polyamide Comp:Black (K1064.1028)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212004AK)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-141)
- Kipp Detent, Lock, Pop And Plunger Pins