Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M20X1, 5, D=12, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened
Mfr # K0338.14412
Zoro # G7266141
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-27/64"
- Pin Dia. 15/32"
- Knob Type Lock Out
- Material Stainless Steel
Product Information
- Brand Kipp
- MFR # K0338.14412
- Zoro # G7266141
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-27/64" |
Pin Dia. | 15/32" |
Tip Length | 0.472" |
Thread Size | M20x1.5 |
Tip Dia. | 0.47" |
Barrel Dia. | 63/64" |
Length | 3-5/64" |
Plunger Dia. | 12.00mm |
Barrel Height | 0.98" |
Overall Length | 78.00mm |
Thread Length | 25.00mm |
Plunger Width | 22.00mm |
Description
Spring Plunger, Thread Size M20x1.5, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78.00mm, Plunger Width 22.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- MILWAUKEE TOOL 3/8 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-35-5000)
- RIDGID Wear Plugs, PK5 (34320)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212004AK)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3206)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1410A7)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL28)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, With Locknut (K0637.1050612)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- Kipp Detent, Lock, Pop And Plunger Pins