Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened
Mfr # K0338.1412
Zoro # G7297416
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-27/64"
- Pin Dia. 15/32"
- Knob Type Pull Knob
- Material Steel
Product Information
- Brand Kipp
- MFR # K0338.1412
- Zoro # G7297416
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-27/64" |
Pin Dia. | 15/32" |
Plunger Dia. | 12.00mm |
Tip Dia. | 0.47" |
Barrel Dia. | 63/64" |
Barrel Height | 0.98" |
Thread Size | M20x1.5 |
Tip Length | 0.472" |
Length | 3-5/64" |
Thread Length | 25.00mm |
Overall Length | 78.00mm |
Plunger Width | 22.00mm |
Description
Spring Plunger, Thread Size M20x1.5, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 39 N, Initial Nose Force 15 N, Overall Length 78.00mm, Plunger Width 22.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 (GP6C--SK3----21)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock (BG-20-L)
- TEKTON 130-Degree Hook (1/8 Inch x 3 Inch) (PNH21105)
- KIPP Snap-In Pin For DIN 71752 Clevis G=24 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1224)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0606AM)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410A7)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3106)
- Kipp Detent, Lock, Pop And Plunger Pins