Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.2308
Zoro # G7355419
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Pull Knob
- Material Steel
Product Information
- Brand Kipp
- MFR # K0338.2308
- Zoro # G7355419
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Tip Length | 0.314" |
Barrel Height | 0.90" |
Plunger Dia. | 8.00mm |
Thread Size | M16x1.5 |
Tip Dia. | 0.31" |
Length | 2-43/64" |
Barrel Dia. | 29/32" |
Overall Length | 68.00mm |
Thread Length | 23.00mm |
Plunger Width | 19.00mm |
Description
Spring Plunger, Thread Size M16x1.5, Thread Length 23.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68.00mm, Plunger Width 19.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 5-1/2" L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (85348CLB134100)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- GENERAL TOOLS Automatic Center Punch, Length 5 in, Length 5 in, Replaceable Point (77)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 18mm (80400)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070616)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2305010)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= M20X1.5, Form: B, With Locknut (K0637.10512201)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4004AK)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.101508020)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/4, 1-13/16 In Al (GL4X1500T----01)
- Kipp Detent, Lock, Pop And Plunger Pins