Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened
Mfr # K0338.4903
Zoro # G7355726
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 37/64"
- Pin Dia. 7/64"
- Knob Type Lock Out
- Material Steel
Product Information
- Brand Kipp
- MFR # K0338.4903
- Zoro # G7355726
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 37/64" |
Pin Dia. | 7/64" |
Thread Size | M6x0.75 |
Tip Dia. | 0.11" |
Length | 2-23/64" |
Tip Length | 1.377" |
Barrel Height | 0.39" |
Barrel Dia. | 25/64" |
Plunger Dia. | 3.00mm |
Plunger Width | 8.00mm |
Thread Length | 10.00mm |
Overall Length | 31.50mm |
Description
Spring Plunger, Thread Size M6x0.75, Thread Length 10.00mm, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 3.50mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.50mm, Plunger Width 8.00mm, Thread Pitch 0.75mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Socket Set, SAE, 37 pcs (J76137)
- BSC PREFERRED 6 20T Carb Recip Blade (DS0620CF)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- KNIPEX 8" installation Pliers, Ergonomic Grip (13 82 8)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3206A5)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206)
- KIPP Ball lock pins with T-grip, self-locking (K0366.25812070)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL16)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211410)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- Kipp Detent, Lock, Pop And Plunger Pins