Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 3/8-24, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.4105AL
Zoro # G7355330
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 5/8"
- Pin Dia. 3/16"
- Knob Type Lock Out
- Material Steel
Product Information
- Brand Kipp
- MFR # K0338.4105AL
- Zoro # G7355330
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5/8" |
Pin Dia. | 3/16" |
Thread Size | 3/8"-24 |
Length | 1-1/8" |
Plunger Dia. | 5.00mm |
Tip Length | 0.196" |
Barrel Dia. | 19/32" |
Barrel Height | 0.59" |
Tip Dia. | 0.19" |
Overall Length | 43.50mm |
Thread Length | 17.00mm |
Plunger Width | 13.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-24, Thread Length 17.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.50mm, Plunger Width 13.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- DYNAMIC Tools 65MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025065)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease fine-tooth flexible-joint ratchet WA.4.5 ° L.300 mm (12261010)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 3/4-10, Form: B, With Locknut (K0637.10508A7)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202105AL)
- KIPP Indexing Plunger W Thread Lock Size:3 D1=M12, D=8, Form:Cp W Locking Slot Wout Locknut, Steel Not (K1098.093308120)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8105AL)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened (K0338.12410)
- KIPP Ball Lock Pin With Mushroom Grip, D1=16, L=80, L1=13, 1, L5=93, 1, Stainless Steel, Comp:Thermoplastic (K0792.00844616080)
- J.W. WINCO GN817-6-9-M12X1.5-CK-NI Indexing Plunger (817-6-9-M12X1.5-CK-NI)
- Kipp Detent, Lock, Pop And Plunger Pins