Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=8, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.070816
Zoro # G7278866
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-37/64"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Steel
Product Information
- Brand Kipp
- MFR # K0348.070816
- Zoro # G7278866
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-37/64" |
Pin Dia. | 5/16" |
Tip Dia. | 0.31" |
Barrel Height | 1.25" |
Tip Length | 0.393" |
Plunger Dia. | 8.00mm |
Barrel Dia. | 1-17/64" |
Length | 2-23/64" |
Thread Size | M16 |
Plunger Width | 24.00mm |
Body Length | 32.00mm |
Overall Length | 60.40mm |
Thread Length | 32.00mm |
Description
Spring Plunger, Thread Size M16, Thread Length 32.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 32.00mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.40mm, Plunger Width 24.00mm, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910DS)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- WELLER Crescent 10 mm X 3/8 in. drive Metric 12 Point Standard Socket 1 pc (CDS40N)
- MITUTOYO Ring Gage, .24" (177-207)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202105AL)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4308A6)
- KIPP Locking Pins with magnetic axial lock (K1216.3308030)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0608AM)
- KIPP Hinges aluminum (K0580.402323)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3004AK)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-104)
- Kipp Detent, Lock, Pop And Plunger Pins