Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=8, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated
Mfr # K0348.0608AM
Zoro # G7297809
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Steel
Product Information
- Brand Kipp
- MFR # K0348.0608AM
- Zoro # G7297809
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 5/16" |
Tip Length | 0.314" |
Barrel Height | 0.98" |
Tip Dia. | 0.31" |
Length | 2-23/64" |
Barrel Dia. | 63/64" |
Plunger Dia. | 8.00mm |
Thread Size | 1/2"-20 |
Body Length | 25.00mm |
Overall Length | 46.80mm |
Plunger Width | 3/4 in |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 X 10 X 10" Ground Angle Plate Webbed End (3402-1060)
- BLACK & DECKER Bearing, Ball (330003-66)
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Lockbolt Tool with ONE-KEY (Tool Only) (2661-20)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M16, Form: B, Without Locknut (K0637.1040816)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232310)
- KIPP Hinges plastic, with locking lever (K0436.251515)
- J.W. WINCO GN614-10-NI Ball Plunger (10WG41/NI)
- Kipp Detent, Lock, Pop And Plunger Pins