Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=6, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0706A5
Zoro # G7278629
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Steel
Product Information
- Brand Kipp
- MFR # K0348.0706A5
- Zoro # G7278629
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 15/64" |
Thread Size | 1/2"-13 |
Barrel Height | 0.98" |
Barrel Dia. | 63/64" |
Length | 2-23/64" |
Plunger Dia. | 6.00mm |
Tip Length | 0.314" |
Tip Dia. | 0.23" |
Body Length | 25.00mm |
Plunger Width | 3/4 in |
Overall Length | 46.80mm |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 25.00mm, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 32 Piece GoBox Terminator Blue Impact Bit Set with 1/4-in. Ratchet. (76889)
- DE-STA-CO Hold-Down Action Clamp 847-U (847-U)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- WARWOOD TOOL 3 lb Square Head Wedge (8010)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style D Lockout Type W Locknut, Pin Hard (K0632.004105)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style D, Lockout Type W. Locknut, SS Pin Not Hard (K0631.18206A5)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8004AK)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4903)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410A7)
- Kipp Detent, Lock, Pop And Plunger Pins