Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Cam-Action, D=12, D1= 3/4-16, Steel, Style D, With Locknut, Grip Powder Coated
Mfr # K0348.0712AO
Zoro # G7279146
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 15/32"
- Knob Type Cam Action
- Material Steel
Product Information
- Brand Kipp
- MFR # K0348.0712AO
- Zoro # G7279146
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 15/32" |
Tip Length | 0.472" |
Plunger Dia. | 12.00mm |
Tip Dia. | 0.47" |
Length | 2-3/4" |
Thread Size | 3/4"-16 |
Barrel Height | 1.37" |
Barrel Dia. | 1-3/8" |
Overall Length | 70.00mm |
Plunger Width | 1-1/8 in |
Body Length | 35.00mm |
Thread Length | 35.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-16, Thread Length 35.00mm, Plunger Material Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 1-1/8 in, Handle Type Lever, Body Finish Black Oxide, Body Material Steel, Handle Material Steel, Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPEMAN 36 In OD Tape Measure by 100ths, Gift Box (406-04-036A)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-16 (T/A54584)
- FORNEY 4-1/2in Andle Grinder with Variable Speed Adjustment (1905)
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.101508020)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.102116070)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12X1.5, Form: B, Without Locknut (K0637.10406121)
- KIPP Cam-Action Indexing Plung W. Stop, Left, D=4, M10, Form:B, Steel (K1284.1050410)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0612A7)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13206A5)
- J.W. WINCO GN617-5-3/8X24-AK Indexing Plunger (617-5-3/8X24-AK)
- Kipp Detent, Lock, Pop And Plunger Pins