Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard
Mfr # K0632.004206A5
Zoro # G7340116
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-7/32"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Product Information
- Brand Kipp
- MFR # K0632.004206A5
- Zoro # G7340116
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-7/32" |
Pin Dia. | 15/64" |
Barrel Height | 0.66" |
Tip Length | 0.236" |
Length | 2-21/64" |
Plunger Dia. | 6.00mm |
Barrel Dia. | 43/64" |
Tip Dia. | 0.23" |
Thread Size | 1/2"-13 |
Overall Length | 52.00mm |
Thread Length | 17.00mm |
Plunger Width | 14.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 17.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 52.00mm, Plunger Width 14.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602970)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86106)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes (2868700)
- VEGA INDUSTRIES Phillips 2 Power Bit x 2" Extra Hard (150P2AX)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened (K0338.14206A5)
- KIPP Hinges plastic (K0435.251528)
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705101)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3206)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-100)
- Kipp Detent, Lock, Pop And Plunger Pins