Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard
Mfr # K0632.111105
Zoro # G7278017
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/32"
- Pin Dia. 3/16"
- Knob Type Pull Knob
- Material Stainless Steel
Product Information
- Brand Kipp
- MFR # K0632.111105
- Zoro # G7278017
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/32" |
Pin Dia. | 3/16" |
Thread Size | M10x1 |
Tip Length | 0.196" |
Length | 1-31/32" |
Barrel Dia. | 19/32" |
Barrel Height | 0.59" |
Plunger Dia. | 5.00mm |
Tip Dia. | 0.19" |
Thread Length | 15.00mm |
Plunger Width | 13.00mm |
Overall Length | 50.00mm |
Description
Spring Plunger, Thread Size M10x1, Thread Length 15.00mm, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 50.00mm, Plunger Width 13.00mm, Thread Pitch 1.00mm, Handle Type Knob, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Multi-Trac Fresno 1" Spacing, 36" x 5 (CC880)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA2)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/32" (80290)
- CENTURY DRILL & TOOL 17/64" Cobalt 135 Deg. Jobber Length Drill Bit (26217)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4004AK)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=8 L=40, Steel, Comp:Stainless Steel (K0365.102808040)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4206A5)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- Kipp Detent, Lock, Pop And Plunger Pins