Shop All Hex Nuts
Kipp
Hex Nut, M6, Steel, Class 10, Bright Zinc Plated, 5 mm Ht
Mfr # K1145.406
Zoro # G302057006
Sold in multiples of 36 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Bright Zinc Plated
- Hex Height 5 mm
- Hex Width 10 mm
Product Information
Dimensions
Thread Size | M6 |
Hex Height | 5 mm |
Hex Width | 10 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Bright Zinc Plated |
Standards | ISO 4032 |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M9 X 45 DOWEL PIN (A4550090045)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0475)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK (356)
- KIPP Hex Nut, M22, Steel, Class 10, Bright Zinc Plated, 18 mm Ht (K1145.422)
- KIPP Hex Nut, M16, Steel, Class 10, Bright Zinc Plated, 13 mm Ht (K1145.416)
- KIPP Hex Nut, M10-1.00, Stainless Steel, Not Graded, Bright Zinc Plated, 5 mm Ht (K0700.1103)
- KIPP Hex Nut, M6-0.75, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.2063)
- KIPP Hex Nut, M8, Steel, Class 10, Zinc Plated, 6.50 mm Ht (K1145.308)
- KIPP Hex Nut, M10, Steel, Class 4, Black oxide, 5 mm Ht (K0700.210)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNF4801200-050P2)
- Kipp Hex Nuts