Shop All Handwheels
Kipp
Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip
Mfr # K0258.108008
Zoro # G6181465
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Style Novo Grip
- Inside Diameter 8 mm
- Outside Diameter 80 mm
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0258.108008
- Zoro # G6181465
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 8 mm |
Outside Diameter | 80 mm |
Details
Item | Handwheel,Plstc,Fld Hndl,80mm dia,8mm Br |
Material | Thermoplastic/Steel |
Style | Novo Grip |
Measurement Type | Metric |
Description
Handwheel,Plstc,Fld Hndl,80mm dia,8mm Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm (56211)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- SABERDRIVE 1/4" x 6" T-15 Pocket Star Drive Bits (50329)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 6 (DHS6-1/2-90)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08X15 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5108X15)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 (K0169.1025083)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Without Grip (K0162.0200XCR)
- Kipp Handwheels