Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4080X12
Zoro # G6182506
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Gray Cast Iron
- Outside Diameter 80 mm
- Inside Diameter 12 mm
Product Information
- Brand Kipp
- MFR # K0671.4080X12
- Zoro # G6182506
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 80 mm |
Inside Diameter | 12 mm |
Details
Style | 3 Spokes |
Material | Gray Cast Iron |
Item | Handwheel,cast iron 3Spke,OD 80mm,Bre 12 |
Description
Handwheel,cast iron 3Spke,OD 80mm,Bre 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Wrenches Rubber Strap (1566)
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch (653202 2.3/8)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip (K0671.0100XCP)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 280 mm, Bore D2= 0.875", Without Grip (K0163.0280XCV)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCQ)
- Kipp Handwheels