Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2080XCN
Zoro # G6182059
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Inside Diameter 0.312 in
- Outside Diameter 80 mm
Product Information
- Brand Kipp
- MFR # K0671.2080XCN
- Zoro # G6182059
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.312 in |
Outside Diameter | 80 mm |
Details
Material | Gray Cast Iron |
Item | Handwheel,gray cast iron 3Spke,OD 80mm,B |
Style | 3 Spokes |
Description
Handwheel,gray cast iron 3Spke,OD 80mm,B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb (MM3600EZ)
- MICHIGAN DRILL 13 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 13)
- FELO Phillips, #2 x 1" Stubby Screwdriver Ppc (07157 13103)
- VEGA Phillips 4 Power Bit x 2-3/5 (170P4F)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 (K0169.1025083)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.312", Fixed Handle (K0160.2080XCN)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- Kipp Handwheels