Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4315X30
Zoro # G6182646
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 5 Spokes
- Inside Diameter 30 mm
- Outside Diameter 315 mm
Product Information
- Brand Kipp
- MFR # K0671.4315X30
- Zoro # G6182646
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 30 mm |
Outside Diameter | 315 mm |
Details
Item | Handwheel,cast iron 3Spke,OD 315mm,Bre 3 |
Material | Gray Cast Iron |
Style | 5 Spokes |
Description
Handwheel,cast iron 3Spke,OD 315mm,Bre 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- ARTU HSS Drill Bit, 11/64", PK5 (01921)
- ENERPAC Hydraulic Pipe Bender, 1/2 to 2 in Size Range 2-7/8 to 8-5/16 in Bend Radius (STB101H)
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 11 x 13 mm L.150 mm (41091113)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- Kipp Hand Knobs and Wheels