Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2315X30
Zoro # G6182357
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0671.2315X30
- Zoro # G6182357
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 315mm |
Description
Handwheel,gray cast iron 3Spke,OD 315mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 316 THANDLE (EKL61912)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-POLISHED-BULK (G263FP.NP/BB)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/16 FLARE NUT - CHROME (MT4134)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset (K0162.4160XCQ)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- Kipp Hand Knobs and Wheels